Shop All Pencils
Cra-Z-Art
Colored Pencils, 12 Assorted Lead/Barrel Colors
Mfr # 1040472
Zoro # G101860111
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 0.195 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 0.195 lbs |
Pencil Grip Type | Round |
Age Recommendation | Ages 3 and Up |
Pencil Barrel Color Assortment | Baby Blue; Black; Blue; Brown; Dark Blue; Dark Green; Magenta; Orange; Light Green; Pink; Red; Yellow |
Graphite Color Assortment | Baby Blue; Black; Blue; Brown; Dark Blue; Dark Green; Magenta; Orange; Light Green; Pink; Red; Yellow |
Art/Drafting Pencil Grade | Artist Quality |
Description
Liven up graphics, sketches and flyers with bright, vivid color. Thick, strong leads reduce breakage when pressing firmly. Real wood barrels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 12"W, PK150 (56LT37)
- NORTON ABRASIVES Paper Roll 2-3/4 In. X 30 Yd. 120 (31689)
- FELLOWES Bind Cover, Round Corner, Clear, PK100 (52311)
- MARKAL Permanent Marker, Fine Tip, Silver (96027)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- TICONDEROGA My First Tri-Write Primary Size No. 2 Pencils without Eraser, PK36 (13084)
- MOON PRODUCTS Do Your Best on the Test Pencil, PK144 (7442)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- J.R. MOON PENCIL CO Try Rex® Pencil, Intermediate Without Eraser, 12 Per Pack, PK3 (B23)
- ART SUPPLIES Dixon Ticonderoga No.2 Pencil Per Dozen (AR29625)
- ITS ACADEMIC Flexi Storage Boxes, Assorted Colors, PK4 (23124-4PK)
- Cra-Z-Art Pencils