Shop All Pencils
Cra-Z-Art
Colored Pencils, 10 Assorted Lead/Barrel Colors, 250/Set
Mfr # 740011
Zoro # G901860120
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 5.03 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 5.03 lbs |
Pencil Grip Type | Round |
Pencil Barrel Color Assortment | Baby Blue; Black; Blue; Brown; Green; Magenta; Orange; Pink; Red; Yellow |
Age Recommendation | Ages 3 and Up |
Art/Drafting Pencil Grade | Artist Quality |
Graphite Color Assortment | Baby Blue; Black; Blue; Brown; Green; Magenta; Orange; Pink; Red; Yellow |
Description
Liven up graphics, sketches and flyers with bright, vivid color. Thick, strong leads reduce breakage when pressing firmly. Real wood barrels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 24"x36" Magnetic Porcelain Dry Erase Board (UNVCR0601850)
- ADVANTUS Binder Pencil Pouch, PK3 (63067)
- C-LINE PRODUCTS Shop Ticket Holder, Neon Color, 9x12", PK10 (43920)
- TOY TIME Toy Time Giant Indoor Outdoor Tic Tac Toe Game (299513OXF)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- BIC Pencil, Velocity, 0.7Mm, Be, Dz, PK12 (MV711BK)
- CRAYOLA Watercolor Pencils, PK72, Recommended Age: 6+ Years (BIN4304)
- ABILITATIONS ChewEase Pencil Topper, Clear, Set of 3 PK (T36221)
- THE PENCIL GRIP Giant Shaped Silicone Chewable Pencil Topper, 6PK (434)
- MINERAL HYGIENICS Brow Pencil - Natural Taupe (278)
- Cra-Z-Art Pencils