Shop All Pencils
Cra-Z-Art
Colored Pencil Classroom Pack, 14 color, PK462
Mfr # 740021
Zoro # G3855318
product price: $94.15
/pk 462, $0.20/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Wax, Colored Pigment
- Includes 462 color pencils
- Recommended Grade Grade PK+
- Color Assorted
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Wood, Wax, Colored Pigment |
Includes | 462 color pencils |
Recommended Grade | Grade PK+ |
Color | Assorted |
Recommended Age | 4+ Years |
Description
Cra-Z-Art Colored Pencils are premium quality pencils great for adult and kid coloring books, school or any artists need. Bright, vivid colored pencils come pre-sharpened. Pencils are made of real wood with thick, strong leads. Non-Toxic. Great for classrooms! Each box includes 462 pencils in 14 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Optima 40 Compact Stapler, Half, 40 Sheet (S7087842)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Bk, PK12 (46610)
- BROTHER BROTHER COMP HL-L6400 MFC-L6900 (TN-890)
- ZORO SELECT Cork Bulletin Board 48"H x 72"W (1NUL2)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENPL107C)
- PENTEL Mechanical Pencil, 0.5mm, Sky Blue, PK12 (PENAZ125S)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- IRWIN Medium Pencil (58666305SL)
- PAPER MATE Mechanical Pencils, Classic, No. 2, 0.7mm, 12/DZ, AST PK (PAP2104216)
- Cra-Z-Art Pencils