Shop All Pencils
Cra-Z-Art
Colored Pencil Classroom Pack, 10 Colors, PK250
Mfr # 740011
Zoro # G3854679
product price: $50.99
/pk 250, $0.20/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Wax, Colored Pigment
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 250 color pencils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | Wood, Wax, Colored Pigment |
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 250 color pencils |
Description
Cra-Z-Art Colored Pencils are premium quality pencils great for adult and kid coloring books, school or any artists need. Bright, vivid colored pencils come pre-sharpened. Pencils are made of real wood with thick, strong leads. Non-Toxic. Great for classrooms! Each box includes 250 pencils in 10 colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 110 Yd., PK36 (GI110-00G)
- MEASURETEK Digital Compact Bench Scale 6kg/13 lb. Capacity (12R991)
- INTEGRA Gel Pen, 0.7mm Point, Retractable, 12/DZ, Black PK (ITA36201)
- KESON Crayon Lumber White Hard Perm (LCWHITE)
- CRA-Z-ART Colored Pencils, 12 Assorted Lead/Barrel Colors (1040472)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- UNIVERSAL Deluxe Blackstonian Pencil, HB (#2), Black Lead, Yellow Barrel, PK12 (UNV55520)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- TICONDEROGA No. 2 Pencils, Presharpened, 12 Per Pack, PK3 (13806)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- Cra-Z-Art Pencils