Shop All Shaft Seals & Adapters
Cr-Skf
Small Bore Seals
Mfr # 20X30X5 HMSA10 V
Zoro # G909909616
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr-Skf
- MFR # 20X30X5 HMSA10 V
- Zoro # G909909616
- UPC # 7316572269923
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/5VX560 Banded Cogged V-Belt, 56" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX560)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 36 # of Teeth (40BS36 X 1)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 68" (B68)
- MIDWEST FASTENER 1/2" Black Oxide Steel Double Split Shaft Collar 2PK (933507)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2-1/8 in ID x 3.376 in OD x 3/8 in W, Nitrile Lip (21352)
- CR-SKF Type CRWA1 Small Bore Radial Shaft Seal, 2 in ID x 2.622 in OD x 0.313 in W, Nitrile Lip (19762)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 3-1/2 in ID x 4.506 in OD, 0.438 in W, Nitrile Lip (34888)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 9.449 in ID x 14.173 in OD, 1.456 in W, Fluoroelastomer Lip (16048)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 2.004 in OD x 0.256 in W, Nitrile Lip (11340)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2-1/2 in ID x 3.376 in OD x 0.438 in W, Fluoroelastomer Lip (24954)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- Cr-Skf Motor Supplies