Shop All Surface Hinges
Cr Laurence
Unlacquered Brass Vienna 037 Series Wall Mount Full Back Plate Hinge
Mfr # V1E037ULBR
Zoro # G011940071
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # V1E037ULBR
- Zoro # G011940071
- Country of Origin United States
- Category Surface Hinges
Description
CRL Vienna Hinges are the solution for wider, heavier doors that traditional hinges are not strong enough to support. Two strategically placed steel pins inside the hinge provide template options, and satisfy two schools of thought for mounting shower door hinges. For the safety of ''mouse-ears'' type cut-outs, the two steel pins should be left in place. This allows the Vienna Hinge to be used with it's own CRL ''mouse-ears'' cut-out. On the other hand, to enable increased adjustability, the two pins can be removed. This allows the Vienna Hinge to fit it's own CRL rectangular shaped, square cornered cut-out. In some cases, it will also fit competitive rectangular shaped, square cornered cut-outs. STANDARD REVERSIBLE PIVOT PIN: Each Vienna Hinge contains a Reversible Pivot Pin. One side of the Pin is marked at 90 degree. The opposite side of the Pin is marked 85 degree. Standard Vienna Hinges come with the 90 degree side activated. Pre-Set Models come with the Pin pre-set for 85 degree 5 degree tighter closure into shower interior. The Pin can be rotated not flipped upside down to activate the other side. CUSTOM PIVOT PIN: Custom Pivot Pins are available to accommodate ''off-angle'' installations. As an example, you may encounter a wall that will not meet your door at 90 degree. If the standard 5 degree Pivot Pin contained in the hinge does not assist in closing the door to the position desired, you may specify the angle needed for a Custom Pivot Pin up to 45 degree. Using two hinges with 3/8'' to 1/2'' glass 10 to 12 mm the hinge will hold up to 110 lbs. 50 kg with a maximum door width of 36'' 914 mm. Using three hinges with 3/8'' to 1/2'' glass 10 to 12 mm the hinge will hold up to 140 lbs. 63 kg with a maximum door width of 36'' 914 mm. SPECIFICATIONS: Glass Thickness: 3/8'' 10 mm to 1/2'' 12 mm Tempered Safety Glass Construction: Solid Brass Hinge Swings: 90 degree In and 90 degree Out Closing Type: Self-Centering when within 15 degree of closed position. Cut-Out Required - Except V1E092 which Requires Cut-Out for Door and Two Holes for Fixed Panel Includes: Gaskets, Screws, and Glass Fabrication Dimensions Custom finishes are available on request. Contact DK Hardware Sales Shower Door Department.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wrist Coil, Blue, 5 PK (25PA14)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x4)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx114mm (304918D)
- UNITED SCIENTIFIC Steel Horseshoe Magnet, 5 (SHM050)
- DELTANA 6in Double Action Saloon Hinge Satin Stainless Steel Finish (DASHS6U32D)
- SELECT-HINGES Select-Hinges: Full Surface Hinge, Center Pivot, 83" Heavy Duty, Clear Aluminum Finish (SLH-57-83-CL-HD)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - White (P5011WH-R)
- EMBASSY 4-1/2 x 4-1/2 Solid Brass Ball Bearing Hinge, Satin Brass Finish Ball Tips (4545BBUS4B-1)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Dty, Dark Brnz Anodized Aluminum Fnsh (SL57 BR SD 83)
- HARDWARE RESOURCES Button Catch Reverse Clip L Mount - Zinc Receiver (50600)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brass (5821BR)
- Cr Laurence Door Hinges