Shop All Shower & Bathtub Parts
Cr Laurence
Unlacquered Brass Victoria 180 Degree Glass-to-Glass Series Hinge
Mfr # VCT180ULBR
Zoro # G010029685
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # VCT180ULBR
- Zoro # G010029685
- Country of Origin United States
- Category Shower & Bathtub Parts
Description
CRL Victoria Series Hinges have the ability of supporting wider, heavier doors, with a maximum door weight of 140 lbs. 64 kg, and a maximum door width of 39 1 m using only two hinges.
NOTE: Do not use three hinges.
This produces a frameless aesthetic by reducing the amount of hardware needed. These hinges utilize an integrated stiffening beam to minimize clamping plate flex, resulting in exceptional holding power. They also deliver increased self-centering force, and the heat-treated stainless steel springs produce enhanced durability. For use with 3/8 and 1/2 10 and 12 mm thick tempered glass. Stocked in six popular finishes, with custom finishes available.
Using two hinges with 3/8 to 1/2 glass 10 to 12 mm, 39 1 m width, the two hinges will hold up to 140 lbs. 64 kg.
SPECIFICATIONS:
Glass Thickness: 3/8 to 1/2 10 to 12 mm Tempered Safety Glass
Construction: Solid Brass
Hinge Swings: 90 Degree in and 90 Degree Out at Factory Set Position
Closing Type: Self-Centering when within 15 Degree of Closed Position
Cut-Out Required
Includes: Gaskets, Screws, and Glass Fabrication Dimensions
NOTE: Do not exceed either door weight or door width maximum capacities. Maximum two hinges per door. Glass fabrication is required.
Product Warning:
CRL Shower Door Hinges are designed for residential or hotel shower use. If hinges are to be used for other than their intended purpose, approval must be obtained from the CRL Shower Door Technical Sales Department. Use only the template included with this hinge. Cut-out dimensions for CRL hinges may not match those of other brands.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cleanout Tee w/Plug, 1-1/2 In FNPT x Hub (1WJG4)
- KOHLER Plate, Wall Mount (1335531)
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH12)
- CR LAURENCE Polished Chrome Square Door Stop for 1/2-in Glass (DS12SQ1CH)
- CR LAURENCE Matte Blk Frameless Shower Door Fixed Panel Wall-To-Glass Spprt Bar for 3/8-in to 1/2-in Thick Glass (SUP10MBL)
- CR LAURENCE Unlacquered Brass 180 Degree Glass-to-Glass Plymouth Series Hinge (PLY180ULBR)
- CR LAURENCE Satin Brass Square Shower Door Knob (SDK270SB)
- CR LAURENCE Bristol Replacement Roller Brushed Stainless (BR1NR1BS)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Hinge, 2 1/4x4, Square, Vintage Bronze (SHR-H4 11P)
- PROPLUS Access Panel (211307)
- Cr Laurence Shower & Bathtub Parts