Shop All Cabinet Knobs
Cr Laurence
Unlacquered Brass Traditional Style Back-to-Back Shower Door Knobs
Mfr # SDK100ULBR
Zoro # G510109122
original price:
$63.15
9% off
new price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # SDK100ULBR
- Zoro # G510109122
- Country of Origin United States
- Category Cabinet Knobs
Description
Our solid brass CRL Traditional Style Knobs are available in over 20 popular finishes. Overall diameter of knob is 1-9/16 40 mm, overall height is 1 25 mm from glass. End cap for Single-Sided Knob stands 1/4 6 mm from the door surface.
SPECIFICATIONS:
Material: Solid Brass
Available Finishes: Brass, Chrome, Satin Brass, Satin Chrome Matte, Brushed Satin Chrome, Gold Plated, Gun Metal, Polished Nickel, Brushed Nickel, Satin Nickel, Oil Rubbed Bronze, Antique Bronze, Brushed Bronze, Antique Brass, Ultra Brass, Antique Brushed Nickel, Polished Copper, Brushed Copper, Antique Brushed Copper, White, Black, and Red
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 3/8 or 1/2 10 or 12 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12CR-52)
- SPEC Compression Spring, Stainless Steel, PK10, C04550391250S (C04550391250S)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Chrome Traditional Cabinet Knob (BP878940140)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- NELSON SHIMS Nelson Wood Shims NW42 12 Wood Shim; 12 in. - Pack of 42 (NW42 12)
- MNG 1 1/4" Round Pillow Knob, Satin Antique Nickel (13811)
- RICHELIEU HARDWARE 1 31/32 in (50 mm) x 1 3/32 in (28 mm) Polished Nickel Traditional Cabinet Knob (BP444350180)
- AMEROCK BP55270BBR-5PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-5PACK)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 5PK (5411-BP-5)
- OMNIA Diameter Round Cabinet Knob Satin Brass 1-1/4" (9035/32.4)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-301C)
- Cr Laurence Cabinet Knobs