Shop All Pivot Hinges
Cr Laurence
Unlacquered Brass Top or Bottom Mount Prima Pivot Hinge with Attached U-Clamp
Mfr # PPH07ULBR
Zoro # G311938815
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # PPH07ULBR
- Zoro # G311938815
- Country of Origin United States
- Category Pivot Hinges
Description
CRL Prima Series Pivot Hinges are designed for use with 5/16'' to 3/8'' 8 to 10 mm tempered safety glass, and provide an extra number of application possibilities. Some advantages of pivot type hinges include the fact that they carry the majority of the weight on the bottom, and have the ability to be inset from the wall, enabling clearance for towel bars and other projections. Prima Series Pivot Hinges are self-centering, with four springs for maximum retention strength. Optional Cat. No. P1VP1N 5 degree Pre-Set Pivot Pin Sets may be ordered separately. In addition, Pre-Set 5 degree Hinge models are available. The PPH01 Model is adaptable to our Deluxe Header System for shower enclosures not going all the way up to the ceiling. Our PPH06 Model is only compatible with our EZ-Adjust Header System. It includes an adaptor used with the EZ-Adjust Header System. Optional 5 degree Pivot Pin set For Prima, Cardiff, Rondo, and Shell Series: Optional 5 degree Pivot Pin Sets are available when you want to alter the closing position of the door by 5 degree. These Pivot Pins may be inserted prior to installation, or retrofitted after the installation is complete. Sold as a set: One for the top, and one for the bottom. Not included with hinge purchase. Pre-Set 5 degree Hinge models are available from stock. Using two hinges with 5/16'' to 3/8'' glass 8 to 10 mm the hinge will hold up to 100 lbs. 45 kg with a maximum width of 31'' 787 mm. SPECIFICATIONS: Glass Thickness: 5/16'' to 3/8'' 8 to 10 mm Tempered Safety Glass Special Features: Top and Bottom Mount design allows more glass to show. Use of these hinges will reduce quantity of cut-outs required when compared to standard side mount glass-to-glass hinges. Cat. No. PPH01 can be mounted floor and ceiling, or floor and header. Construction: Solid Brass Hinge Swings: Full Rotation Closing Type: Self-Centering when within 15 degree of closed position. Cut-Out Required PPH135 Model also requires two holes; PPH07 Model requires Cut-Out for Hinge and Hole for Clamp. Includes: Gaskets, Screws, and Glass Fabrication Dimensions This hinge series is patented Patent No. 5,297,313. Custom finishes are available on request. Contact the DK Hardware Sales Department.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-96x2)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXU3)
- ABUS Abus: 70/45HB Solid Brass Weather-Resistant Shackle Padlock B KA Yellow 2" Shackle (ABS-06130-KA)
- EKENA MILLWORK 5 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X6X96SWPV)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-F-A-5 (CFSW.)
- PRIME-LINE Bifold Door Top Pivot Guide (N 6703)
- GLOBAL DOOR CONTROLS Arch/Armalite Style Intermediate Pivot in Aluminum (TH1120-AL)
- RIXSON 1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge (C00000147R4AXXA)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1in, Zamak, Chrome Finish, 1/2in Pintle, Bottom Hinge (656-8843-T)
- LUND 77" BI-FOLD RAMP(1500LB. CAPACITY) (602005)
- RIXSON 1-1/16" W x 4-1/4" H Satin Chrome Pivot Hinge (195R4AXXA)
- Cr Laurence Door Hinges