Cr Laurence

Unlacquered Brass Senior Cardiff Series Hinge


product price: $208.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CRL Senior Cardiff Series Top and Bottom Mount Pivot Hinges are designed for use with 1/2'' 12 mm thick tempered safety glass. Some advantages of the Top and Bottom Mount Pivot Hinges include the fact that they carry the majority of the door weight on the bottom hinge, and have the ability to be inset from the door edge, enabling sufficient clearance for towel bars or other projections. Senior Cardiff Hinges are self-centering, with four strong springs for maximum retention strength. The Senior Cardiff Hinge is adaptable to our Deluxe Header System for enclosures not reaching the ceiling, by utilizing our Senior Adapter Block. NOTE: Must order SRHAB01 Adaptor Block separately. They also can be simply floor and ceiling mounted for doors that do reach the ceiling. Using two hinges with 1/2'' glass 12 mm the hinge will hold up to 145 lbs. 66 kg with a maximum door width of 36'' 914 mm. SPECIFICATIONS: Glass Thickness: 1/2'' 12 mm Tempered Safety Glass Special Features: Top and Bottom Mount allows more glass exposure. Can also save on glass fabrication costs when compared against use of side mount glass-to-glass hinges requiring more cut-outs. Construction: Solid Brass Hinge Swings: Full Rotation Closing Type: Self-Centering when within 15 degree of closed position. Cut-Out Required Includes: Gaskets, Screws, and Glass Fabrication Dimensions This hinge series is patented Patent No. 5,297,313. NOTE: Use SRP1VP1N sold separately 5 degree Pivot Pins for 1/2'' 12 mm Thick Glass Option for 5 degree tighter door closer. Sold as a set, one for top hinge and one for bottom hinge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.