Shop All Bath Towel Bars and Hooks
Cr Laurence
Unlacquered Brass in.SQ in. Series 24 in. Square Tubing Mitered Corner Single-Sided Towel Bar
Mfr # SQ24ULBR
Zoro # G009281827
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # SQ24ULBR
- Zoro # G009281827
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
These sharp looking CRL SQ Series Square Corner Single-Sided Towel Bars offer the clean and modern style that many designers prefer. They perfectly complement numerous CRL Hinges Series with similar corner styles, such as Geneva, Vienna, Concord, Cardiff, and others. Available in 18 in. and 24 in. 457 and 610 mm sizes. Nine stock finishes are available, with custom finishes available upon request.SPECIFICATIONS:Material: 3/4 in. 19 mm Brass Tubing Glass Thickness Range: 1/4 in. to 1/2 in. 6 to 12 mmHole Diameter Required: 1/2 in. 12 mmCenter-to-Center Hole Spacing: 18 in. Towel Bar = 18 in. 457 mm 24 in. Towel Bar = 24 in. 610 mmAVAILABLE SIZES: Cat. No. SQ18 18 in. Towel Bar Cat. No. SQ24 24 in. Towel BarMost shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012BR)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve 3-Way (4A-MB4XPFA-SSP)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- KOHLER Sculpted 24" Towel Bar (11371-BN)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5BG)
- KOHLER Plate, Wall Mount (1235439)
- SPEAKMAN Brass, Chrome, 4.19 L (SA-2408)
- Cr Laurence Bath Towel Bars and Hooks