Shop All Bath Towel Bars and Hooks
Cr Laurence
Unlacquered Brass -in SQ-in Style 18-in Back-to-Back Towel Bar
Mfr # SQ18X18ULBR
Zoro # G510070125
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # SQ18X18ULBR
- Zoro # G510070125
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
These sharp looking CRL SQ Series Square Corner Back-to-Back Towel Bars have the clean and modern style that many designers prefer. They perfectly complement numerous CRL Hinge Series with similar corner styles, such as Geneva, Vienna, Concord, Cardiff, and others. Available in 18 and 24 457 and 610 mm sizes. Nine stock finishes are available, with custom finishes upon request.
SPECIFICATIONS:
Material: 3/4 19 mm Brass Tubing
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing:
18 Towel Bar = 18 457 mm
24 Towel Bar = 24 610 mm
AVAILABLE SIZES:
Cat. No. SQ18X18 18 Towel Bar
Cat. No. SQ24X24 24 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- CHARLOTTE PIPE AND FOUNDRY Tee Sch80 Pvc 1-1/2 Fpt (PVC 08402 1800)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, Socket x FPT (BFA2005CES)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- DELTA Urban Arzo Robe Hook (77535-SS)
- ZORO SELECT Towel Bar, 3/4 in H, 24 in W, 3/4 in D, Plastic, Unfinished (15198)
- DELTA Kayra Robe Hook (73335-BL)
- DELTANA 30 Towel Bar; BBN Series; Satin Nickel Finish (BBN2004/30-15)
- Cr Laurence Bath Towel Bars and Hooks