Shop All Bath Towel Bars and Hooks
Cr Laurence
Unlacquered Brass -in SQ-in Series Combination 6-in Pull Handle 18-in Towel Bar
Mfr # SQ6X18ULBR
Zoro # G010070052
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # SQ6X18ULBR
- Zoro # G010070052
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
CRL SQ Series Style Pull Handle/Towel Bar Combination Sets are for glass mounting on shower doors. Each set consists of one towel bar and one pull handle. Made of square tubing.
SPECIFICATIONS:
Material: 3/4 19 mm Brass Tubing
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing:
6 Pull Handle = 6 152 mm
8 Pull Handle = 8 203 mm
18 Towel Bar = 18 457 mm
24 Towel Bar = 24 610 mm
AVAILABLE SIZES:
Cat. No. SQ6X18 6 Pull/18 Towel Bar
Cat. No. SQ6X24 6 Pull/24 Towel Bar
Cat. No. SQ8X18 8 Pull/18 Towel Bar
Cat. No. SQ8X24 8 Pull/24 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Mini Transfer Pump Kit (P13610)
- ZORO SELECT Reinforced Clear PVC Tubing, 1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-62)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Union, Basic Pipe Fitting Material: Metal (2UA39)
- PFISTER Shwhd S/A 8P8Ws2 Bea 1.8Gpm Tb (973-218Y)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- GINGER 12" Shelf With Towel Bar in Polished Nickel (4619T-12/PN)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen 8211 Square Series 24 In. Single Rail Towel Bar (8211)
- Cr Laurence Bath Towel Bars and Hooks