Shop All Pivot Hinges
Cr Laurence
Unlacquered Brass Cardiff Series Top or Bottom Mount Hinge
Mfr # CAR01ULBR
Zoro # G211938809
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # CAR01ULBR
- Zoro # G211938809
- Country of Origin United States
- Category Pivot Hinges
Description
CRL Cardiff Series Pivot Hinges are designed for use with 5/16'' 8 mm to 3/8'' 10 mm tempered safety glass, and provide an extra number of application possibilities. Some advantages of pivot type hinges include the fact that they carry the majority of the weight on the bottom, and have the ability to be inset from the wall, enabling clearance for towel bars and other projections. Cardiff Series Pivot Hinges are self-centering, with four springs for maximum retention strength. Optional 5 Pre-Set Pivot Pin Sets may be ordered separately. The Cardiff Series is adaptable to our Deluxe Header System for shower enclosures not going all the way up to the ceiling. Must order HAB01 Adaptor Block Separately. NOTE: Optional 5 Pivot Pin Set for Cardiff, Prima, Rondo, and Shell Series Optional 5 Pivot Pin sets are available when you want to alter the closing position of the door by 5. These Pivot Pins may be inserted prior to installation, or retrofitted after the installation is complete. Sold as a set of two, one for the top, and one for the bottom. Not included with hinge purchase. Using two hinges with 5/16'' or 3/8'' glass 8 or 10 mm the hinge will hold up to 100 lbs. 45 kg with maximum door width of 31'' 787 mm. SPECIFICATIONS: Glass Thickness: 5/16'' 8 mm to 3/8'' 10 mm Tempered Safety Glass Special Features: Top and Bottom Mount design allows more glass to show. Use of these hinges will reduce quantity of cut-outs required when compared to standard side mount glass-to-glass hinges. Cat. No. CAR01 can be mounted floor and ceiling, or floor and header. Construction: Solid Brass Hinge Swings: Full Rotation Closing Type: Self-Centering when within 15 of closed position. Cut-Out Required Includes: Gaskets, Screws, and Glass Fabrication Dimensions This hinge series is patented Patent No. 5,297,313.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- DIXON Grooved Fitting Gasket, Buna-N, 4" (G400T)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 550 (55402F)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- RIXSON Pivots (L147 X 1-3/4 DOOR LH 626)
- GLOBAL DOOR CONTROLS Left-handed Intermediate Pivotin Aluminum (TH1190-LH-AL)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1112-RH-AL)
- ELESA Tamperproof hinges, CFJ.50 p-M6x17 (CFJ.)
- DELTANA Satin Nickel Cover Plate (DASHCPU15)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Pin Assembly with 3/8 in. Diameter Nylon Cap (Single Pack) (N 6730)
- ELESA Offset lift-off hinge, CFO.65 EH-5-C9 (CFO.)
- Cr Laurence Pivot Hinges