Shop All Room Dividers
Cr Laurence
Unlacquered Brass Beveled Style 90 Glass-to-Glass Clamp
Mfr # BGC90ULBR
Zoro # G410106405
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # BGC90ULBR
- Zoro # G410106405
- Country of Origin United States
- Category Room Dividers
Description
CRL Beveled Style 90 Glass-to-Glass Clamp has attractive beveled edges, and will match hinges offering a similar design. Used to connect two fixed glass panels meeting at 90 angle.
SPECIFICATIONS:
Materials: Solid Brass
Glass Thickness Range: 3/8 to 1/2 3 to 12 mm
Glass Fabrication Required: BGC180, BGC135, BGC90, and BGC186 Require 3/4 19 mm Holes; BGC188 Requires a 3/4 19 mm Hole in the Fixed Panel and a Notch in the Transom
Includes: Mounting Screws for Wall Clamps and Gaskets
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 23/64", PK10 (CTB 15G/W)
- CR LAURENCE Brushed Stainless Steel Base for 3/8-in 10 mm Acrylic (PSBASE38)
- CR LAURENCE Brushed Stainless F-Post 47-in - Right Hand (FSP47ERBS)
- CR LAURENCE Matte Black 12-in End Design Series Partition Post (D990BL12E)
- CR LAURENCE Brushed Stainless F-Post 47 in. - Center Post (FSP47CPBS)
- EJOY Solid Wood Privacy Screen Room Divider With Wood Stand, 72'' x 72'' (36x72RoomDivider_CarbonWood2pc)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Stone (HKDL603-DG)
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- Cr Laurence Room Dividers