Shop All Door Pulls
Cr Laurence
Unlacquered Brass 8-in x 8-in SQ Series Square Tubing Back-to-Back Pull Handles
Mfr # SQ8X8ULBR
Zoro # G310089242
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # SQ8X8ULBR
- Zoro # G310089242
- Country of Origin United States
- Category Door Pulls
Description
The sharp looking CRL SQ Series Square Corner Handle gives the clean and traditional look that many designers prefer. This Handle perfectly complements numerous CRL Hinge Series with similar corner styles, such as Geneva, Vienna, Concord, Cardiff, and others. Back-up washers and nylon spacers are included to protect against glass-to-metal contact.
Our offering of quality Pull Handles has grown to over a dozen distinct models in numerous different finishes. There's a handle to complement the dcor of virtually any shower or wardrobe door, and each one is constructed of only the finest materials. Whether you choose a back-to-back or single-sided handle, you can rest assured that it will be easy-to-install, and will serve its purpose beautifully for many years. Custom designs and finishes are also available when you need something special.
SPECIFICATIONS:
Material: 3/4 19 mm Brass Tubing
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing: 6 152 mm; 8 203 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-11, PK50 (3MRJ9)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B780L)
- HARDWARE RESOURCES 1-1/2"x1-1/2" Zinc Plated Corner Brace (9212)
- BALDWIN Estate Lifetime Bright Nickel Sash Locks (0452.055)
- BALDWIN Estate Unlacquered Brass Pulls (2574.031)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Polished (KG31)
- DON-JO Don-Jo: 516 Series, Ladder Pull 60" CTC - Stainless Steel (DNJ-PL5162-630)
- EMTEK Medium Bronze Pull, 2221MB (2221MB)
- GAAB OUTSIDE PULL WITH KEY ENTRY ONLY (GAB-T870-14)
- UNICORP Pull Handle, 1/4", 8-32 Thd 1.5" highx3 (A3571-14)
- BALDWIN Estate Satin Black Pulls (2556.190.MTG2)
- Cr Laurence Door Surface Protection