Shop All Bath Towel Bars and Hooks
Cr Laurence
Unlacquered Brass 8-in Pull Handle and 18-in Towel Bar BM Series Combination With Metal Washers
Mfr # BM8X18ULBR
Zoro # G410031578
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # BM8X18ULBR
- Zoro # G410031578
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
The CRL BM Series of Pull Handle/Towel Bar Combinations With Metal Washers are provided with all the hardware required for installation. They are constructed of 1.5 mil thick heavy brass tubing. Each set consists of a pull handle/towel bar set, along with decorative metal back-up washers and plastic washers to protect against glass-to-metal contact.
SPECIFICATIONS:
Material: 3/4 19 mm Diameter Brass Tubing 1.5 mil thick, 1-1/4 32 mm Diameter Metal Washers
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing:
6 Pull = 6 152 mm
8 Pull = 8 203 mm
12 Pull = 12 305 mm
12 Towel Bar = 12 305 mm
18 Towel Bar = 18 457 mm
20 Towel Bar = 20 508 mm
22 Towel Bar = 22 559 mm
24 Towel Bar = 24 610 mm
AVAILABLE SIZES:
Cat. No. BM6X12 6 Pull/12 Towel Bar
Cat. No. BM6X18 6 Pull/18 Towel Bar
Cat. No. BM6X22 6 Pull/22 Towel Bar
Cat. No. BM6X24 6 Pull/24 Towel Bar
Cat. No. BM8X18 8 Pull/18 Towel Bar
Cat. No. BM8X20 8 Pull/20 Towel Bar
Cat. No. BM8X22 8 Pull/22 Towel Bar
Cat. No. BM8X24 8 Pull/24 Towel Bar
Cat. No. BM12X24 12 Pull/24 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1 gpm, 5 Micron, 5-23/64" O.D., 18 9/16 in H (EV433913-75)
- LEGEND VALVE 1/2F1960x3/8x3/8 T-598NL STRAI (114-734NL)
- PARKER Manual 2-Way Ball Valve, Push, Polypro (LFPP6MVUC6M)
- PARKER Tubing, Green, Overall 100 ft L (N-4-040-GRN-0100)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- MOEN Mason Towel Ring Bright Chrome (YB8086CH)
- AMEROCK Stature Matte Black Transitional 24 in 610 mm Towel Bar (BH36094MB)
- KOHLER Parallel Towel Arm (23526-CP)
- KOHLER Artifacts Double Robe Hook (72572-CP)
- Cr Laurence Bath Towel Bars and Hooks