Shop All Door Pulls
Cr Laurence
Unlacquered Brass 6-in Ladder Style Back-to-Back Pull Handle
Mfr # LP6X6ULBR
Zoro # G910089239
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # LP6X6ULBR
- Zoro # G910089239
- Country of Origin United States
- Category Door Pulls
Description
CRL Ladder Style Pulls say notice me when mounted to a heavy frameless shower enclosure. The extra height, when compared to typical shower door pull handles, makes for a unique appearance and contemporary design. Ladder Style Pull Handles are for back-to-back mounting using supplied through bolts on 5/16 or 1/2 8 or 12 mm thick glass.
Our offering of quality Pull Handles has grown to over a dozen distinct models in numerous different finishes. There's a handle to complement the dcor of virtually any shower or wardrobe door, and each one is constructed of only the finest materials. Whether you choose a back-to-back or single-sided handle, you can rest assured that it will be easy-to-install, and will serve its purpose beautifully for many years. Custom designs and finishes are also available when you need something special.
SPECIFICATIONS:
Material: 3/4 19 mm Brass Tubing 6 and 8 152 and 203 mm Sizes; 1-1/4 32 mm Brass Tubing All Other Sizes
Glass Thickness Range: 5/16 8 mm to 1/2 12 mm
Hole Diameter Required: For 6 and 8 152 and 203 mm Handles: 1/2 12 mm; For All Other Sizes: 5/8 16 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Satin Nickel Passage Lever Lockset, Sacramento (F10 SAC 619)
- DIXON Clamp Gasket, PTFE, 6" (40MP-G600)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSWD-2A)
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door w/Satin Nickel Hinges (3080FHCPHBRH154916)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- NATIONAL HARDWARE UTILITY PULL 5-3/4""BLK (N116-830)
- RICHELIEU 12inch 305 mm Center to Center Round BacktoBack Pull for Glass Door, Matte Black (87H2R1001912900)
- RICHELIEU Pocket Door Frame and Hardware Kit (148150BC)
- ACORN MFG Acorn RP2BP Rough Iron 9" Heart Door Pull - Black (RP2BP)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""STEEL (N116-731)
- NATIONAL HARDWARE DOOR PULL 6-3/4""WH COATD (N162-594)
- Cr Laurence Door Accessories