Shop All Bath Towel Bars and Hooks
Cr Laurence
Unlacquered Brass 18-in MT Series Back-to-Back Towel Bar
Mfr # MT18X18ULBR
Zoro # G110080838
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # MT18X18ULBR
- Zoro # G110080838
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
The CRL Round Tubing Mitered Corner Back-to-Back Towel Bar offers the contrast of round tubing along with square mitered corners, which makes it a Towel Bar that is sure to be noticed. The geometry of the Bar's shape will make it a favorite to match many of CRL's Hinge shapes and styles. Stocked in popular 18 and 24 457 and 610 mm sizes. Nine stock finishes are offered, with custom finishes available upon request.
SPECIFICATIONS:
Material: 3/4 19 mm Diameter Brass
Tubing; 1-1/4 32 mm Diameter Washers
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing:
18 Towel Bar = 18 457 mm
24 Towel Bar = 24 610 mm
AVAILABLE SIZES:
Cat. No. MT18X18 18 Towel Bar
Cat. No. MT24X24 24 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size (406025)
- WOODFORD MANUFACTURING Model 17 Vacuum Breaker Float Kit (3-Pie (RK-17VB)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/4", BSPT (ZUSA-PF-8170)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- AMEROCK Appoint Matte Black Traditional 18 in 457 mm Towel Bar (BH36073MB)
- LIVING ACCENTS SHOWER MAT 20""X20"" CLEAR (MB3211)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- KINGSTON BRASS Victorian 2-Piece Robe Hook, Polished Chrome (BAK1117C)
- Cr Laurence Bath Towel Bars and Hooks