Shop All Bath Towel Bars and Hooks
Cr Laurence
Unlacquered Brass 18-in BM Series Back-to-Back Tubular Towel Bars with Metal Washers
Mfr # BM18X18ULBR
Zoro # G910090389
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # BM18X18ULBR
- Zoro # G910090389
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
The CRL BM Series of Back-to-Back Towel Bars with Metal Washers are constructed of 1.5 mil thick heavy brass tubing. Decorative metal back-up washers are included, as well as plastic washers to protect against glass-to-metal contact. Consists of one bar for each side of the door in four standard sizes. Custom sizes are available.
SPECIFICATIONS:
Material: 3/4 19 mm Diameter Brass Tubing 1.5 mil thick; 1-1/4 32 mm Diameter Metal Washers
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Thread Size: 1/4-20
Center-to-Center Hole Spacing:
12 Towel Bar = 12 305 mm
18 Towel Bar = 18 457 mm
24 Towel Bar = 24 610 mm
30 Towel Bar = 30 762 mm
AVAILABLE SIZES:
Cat. No. BM12X12 12 Towel Bar
Cat. No. BM18X18 18 Towel Bar
Cat. No. BM24X24 24 Towel Bar
Cat. No. BM30X30 30 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Polypropylene Part D (3E20DPP)
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose (GZ100SHXJ180)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel 45 Degree Lateral (0361109903)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- KINGSTON BRASS 6Inch Towel Ring, Brushed Brass (BA1754BB)
- KOHLER Margaux Towel Ring (16254-BN)
- KINGSTON BRASS BAH612318AB Monarch 18" Dual Towel Bar, Antique Brass (BAH612318AB)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- Cr Laurence Bath Towel Bars and Hooks