Shop All Caulks & Sealants
Cr Laurence
Translucent Clear 33S Silicone Sealant
Mfr # 33STC
Zoro # G511786346
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # 33STC
- Zoro # G511786346
- Country of Origin United States
- Category Caulks & Sealants
Description
CRL 33S Siliconeis a high quality sealant. Basic Uses - CRL 33S Silicone is especially designed for joining and sealing most non-porous building materials including a variety of structural materials: glass, aluminum, metal alloys, stainless steel, wood, and plastics. All surfaces must be properly cleaned and the sealant tooled for good adhesion. Cat. No. S1L2100 Primer may be required for these and other substrates as well. It has a wide operating temperature range of -80 Deg to 400 DegF -62 Deg to 204 DegC, and can be applied at outdoor temperatures as low as -35 Deg to 140 DegF -37 Deg to 60 DegC. 33S exhibits strong physical properties: 350 psi Tensile Strength; 120 psi Lap Shear at 1/8'' 3 mm thickness and Tear Strength of 25 ppi. Minimum order quantity is 30 cartridges and for any quantity ordered there is a plus or minus of approximately 10-25% that will be produced and shipped since custom colors are made by the batch. Lead time is 3 to 5 weeks. Limitations - It is not recommended for structural glazing or insulating glass glazing, concrete and stone expansion joints, horizontal decks, patios, driveway or terrace joints where abrasion is possible. Not recommended for use on concrete, marble, limestone, lead coated surfaces, submerged joints swimming pools and aquariums, plazas, decks, pavements, etc. Not suitable for painting. Comparable Sealants - Dow Corning: 999-A; 786; 732; 700; Glazing Silicone; General Purpose; Commercial Grade 100%; Tub, Tile and Ceramic, HVAC/R.Dap: 100% Silicone.GE: 1200 Construction, 1000 Contractors, 1700 Sanitary. Tremco: Proglaze, Tremsil 200, TremPro 644. OSI: HM-270. Pecora: 860, 863. Sika: SikaSil GP. Sonneborn: OmniPlus. Technical Data - Meets or Exceeds Federal Specifications: TT-S-001543A COM-NBS Class A, for Silicone Building Sealants TT-S-00230C COM-NBS Class A, for One-Component Building Sealants ASTM C-920 for Elastomer Joint Sealants, Type S, Grade NS, Class 25, Use NT, G, A CAN/CGSB 19.13-M87. CRL 33S Meets the Requirements of FDA Regulation Number 21 CFR 177.2600 for Use in Food-Related Applications, Such as Walk-in Freezers and Refrigerated Trucks. CRL 33S is Certified by NSF to Standard 51 - Plastic Materials and Components Used in Food Equipment. CRL 33S is a ''UL Recognized Component.'' Meets California Air Resources Board 2003 Requirements for Volatile Organic Compound VOC Content. Qualifies for LEED.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Professional Caulking Gun (PSF3)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- OATEY Clear Cement For PVC 16 oz (30876V)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 10 mL Bottle (11110)
- DAP DynaFlex Ultra White Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818211)
- GE White Supreme Silicone Window and Door Caulk Sealant 10.1 oz (2861246)
- CRC Sealant, 10.1 oz, Cartridge, Clear, Polydimethylsiloxane Base (14083)
- M-D ROPE CAULK 1/8""x30'GRAY (71522)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (4060067)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (4060068)
- KRAKENBOND Krakenbond Kitchen & Bath, %100 Silicone, Waterproof Anti Shrink, Shower, Sink, 10.1 oz, Clear (KR918NSCLRNSS)
- Cr Laurence Caulks & Sealants