Shop All Surface Hinges
Cr Laurence
Satin Brass Adaptor Block Used with Senior Prima Hinges
Mfr # SRHAB01SB
Zoro # G110108907
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # SRHAB01SB
- Zoro # G110108907
- Country of Origin United States
- Category Surface Hinges
Description
This CRL Senior Adapter Block is commonly used with the Senior Prima not Junior or Regular series, and Senior Cardiff Series of hinges. The Senior Adapter Block allows the hinge to be mounted directly into the Shower Deluxe Header Assembly and can be adjusted sideways to any position required. The Adapter Block has a clearance notch which allows it to fit under the wall bracket when the hinge is mounted close to a wall. A drilled 1/4 6 mm hole in the header is required for installation and the hinge base plate must be removed to mount the hinge to the header. Each Senior Adapter Block is individually packed with a screw.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD DeguardPRO Deadbolt (for silver and black T1B-W IP55) (DGP-LATCH-T1B-WIP55)
- BALDWIN ESTATE Transitional Spindles (0520.004.A)
- SPEC Extension Spring, Music Wire, PK2 (E10001054500M)
- ABUS Combination Padlock, Bottom, Black/Silver (180IBHB/50)
- RICHELIEU 4 12inch 114 mm Full Mortise Adjustable Spring Hinge, Flat Black (52823FBB1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3 STL Pin Broad Hinge (N139-808)
- HARDWARE RESOURCES 105Deg 7/16In. Overlay Heavy Duty Dura-Close Soft-Close Compact Hinge W/ Press-In 8 Mm Dowels (9390-716)
- HARDWARE RESOURCES Traditional 1/2In. Overlay Hinge W/ Screws - Polished Chrome (P5011PC-R)
- EMTEK Pair of 3-1/2 in x 3-1/2 in 5/8 in Radius Steel Residential Duty Hinges Flat Black Finish (91033US19)
- HARDWARE RESOURCES White 3" Loose Pin Non-Mortise Hinge with 3 Slots (9806WH)
- RICHELIEU 4inch 102 mm Full Mortise Adjustable Spring Hinge, Flat Black (52822FBB1)
- Cr Laurence Door Hinges