Cr Laurence

Round Portable Partition End Post, 24-in 610 mm


product price: $366.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description


Portable Partition Posts are available in standard heights of 24 610 mm and 36 914 mm, and act as protective barriers. They accept 1/4 6 mm and 3/8 10 mm glass or acrylic. SA50BS pressure fittings hold the glazing in place with no fabrication needed. A sturdy 2-1/2 64 mm x 14 356 mm removable base holds the post upright, which eliminates the need for counter attachment.
NOTE:The top fittings are 3 76 mm from the top of the tube, and the bottom fittings are 6 152 mm from the bottom, to the leading edge of the fitting.
Product Warning:
Interior use only. Not designed for use as a handrail.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.Stainless Steel Advisory: Although Stainless Steel is resistant to corrosion, it is not rust or stain proof. CRL recommends periodic maintenance to help maintain its factory finish. For more information, view the Stainless Steel Disclaimer found in the Technical References section below.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.