Shop All Handrail Brackets
Cr Laurence
Polished Stainless Huntington Series Glass Mounted Hand Rail Bracket
Mfr # HR7EGPS
Zoro # G310109117
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # HR7EGPS
- Zoro # G310109117
- Country of Origin United States
- Category Handrail Brackets
Description
This CRL Huntington Series Glass Mounted Hand Rail Bracket is designed for 1/2 to 1-1/16 12 to 25.52 mm glass thickness.
Product Warning:
Requires 3/4 19 mm hole in glass.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.Stainless Steel Advisory: Although Stainless Steel is resistant to corrosion, it is not rust or stain proof. CRL recommends periodic maintenance to help maintain its factory finish. For more information, view the Stainless Steel Disclaimer found in the Technical References section below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 3 in. Brush/8 ft. L (BN41783-8)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE P STL)
- CR LAURENCE Matte Black 180 Degree Center/End Fascia Mount Bracket (FBH1BL)
- LAVI INDUSTRIES Handrail Bracket, SS, 2-1/2" H, 2-1/2" L (49-301/1H)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Cappuccino (HT 212)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 4" L (49-A111/4)
- DELTANA Hand Rail Brackets, 3-5/16" Projection Antique Brass (HRB325U5)
- LAVI INDUSTRIES End Cap, SS, 3/4" H, 1-1/2" L (49-602/1H16)
- KASAWARE 3-3/8"Heavy Duty Handrail Bracket (KFR1-A-ORB1)
- Cr Laurence Molding & Millwork