Shop All Deadbolt Locks
Cr Laurence
MS1861 Series MS Bottom Rail Deadbolt
Mfr # MS186102
Zoro # G310034877
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cr Laurence
- MFR # MS186102
- Zoro # G310034877
- Country of Origin United States
- Category Deadbolt Locks
Description
CRL MS1861 Series MS Bottom Rail Deadboltdefinitely provides maximum security with MS deadbolt lock mechanism. It utilizes hardened steel bolts for the limited space of ultra-narrow stile doors. The hardened steelcylindrical bolts allow simple drilled strike holes of a relatively small size to minimize the nuisance and danger presented by some threshold strikes in collecting debris. Not recommended for wood doors.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0306)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- LAB LAB: Best A2 Top Pin .137-11B (100 Polybag)(FN137) (LAB-B11BP1)
- YALE REAL LIVING Yale Assure Lock 2 Bundle with Key Free Touchscreen Wi Fi Deadbolt, Valdosta Lever Passage, and (BYRD450WF1VLBSP)
- FALCON Grade 2 Single Cylinder w/ Interior Rose Deadbolt, SFIC Less Core, 26D (D221B 626)
- SIMPLEX Kaba Mechanical Pushbutton Auxiliary Lock, Thumbturn; 1in Deadbolt and 2-3/8in Backset Bright Brass (710803)
- SCHLAGE Grade 1 Privacy with Deadbolt Mortise Lock, 03 Lever, A Rose, Exterior Indicator Displays -inVacant/ (L9440 03A 626 L283-722)
- ADAMS RITE Deadbolt, Med.Duty, Aluminum (MS1850S-350-628)
- DEXTER Dexter Grade 2, Single Cyl, SFIC Less Core, 26D, Rectangle Stk (DB2000-SCT-626-SFIC)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Satin Chrom (KWS-660-26D-SMT)
- Cr Laurence Deadbolt Locks