Shop All Surface Hinges
Cr Laurence
Matte Black Vienna 337 Series Adjustable Wall Mount Full Back Plate Hinge
Mfr # V1E337MBL
Zoro # G011940064
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # V1E337MBL
- Zoro # G011940064
- Country of Origin United States
- Category Surface Hinges
Description
The CRL Adjustable Vienna Series has taken our popular Vienna Hinge to a new level. Adjustment to accommodate the desired angle up to 90 degrees is done after the door is hung. Simply loosen the Allen set screws and turn the door to the desired closed position. By merely tightening the Allen screws your door will self-center to the desired closed position. The door can swing 90 degrees inward and 90 degrees outward adjusting angle from factory set position will reduce 90 degree swing in that direction. For doors pulling outwards only using a clear door jamb, you can adjust the hinge to close 5 degrees inside the shower area, thus having the door close snugly against the jamb. STANDARD REVERSIBLE PIVOT PIN: Each Vienna Hinge contains a Reversible Pivot Pin. One side of the Pin is marked at 90 degree. The opposite side of the Pin is marked 85 degree. Standard Vienna Hinges come with the 90 degree side activated. Pre-Set Models come with the Pin pre-set for 85 degree 5 degree tighter closure into shower interior. The Pin can be rotated not flipped upside down to activate the other side. CUSTOM PIVOT PIN: Custom Pivot Pins are available to accommodate ''off-angle'' installations. As an example, you may encounter a wall that will not meet your door at 90 degree. If the standard 5 degree Pivot Pin contained in the hinge does not assist in closing the door to the position desired, you may specify the angle needed for a Custom Pivot Pin up to 45 degree. Using two hinges with 3/8'' to 1/2'' glass 10 to 12 mm the hinge will hold up to 110 lbs. 50 kg with a maximum door width of 36'' 914 mm. Using three hinges with 3/8'' to 1/2'' glass 10 to 12 mm the hinge will hold up to 140 lbs. 63 kg with a maximum door width of 36'' 914 mm. SPECIFICATIONS: Glass Thickness: 3/8'' 10 mm to 1/2'' 12 mm Tempered Safety Glass Special Feature: Adjustable to Any Angle Up to 90 Degrees without Having to Take Door Down Construction: Solid Brass Hinge Swings: 90 degree In and 90 degree Out at factory set position. Closing Type: Self-Centering when within 15 degree of closed position. Cut-Out Required Includes: Gaskets, Screws, and Glass Fabrication Dimensions. NOTE: Door Glass Width May Require Alteration From Standard Clearance Deductions When Adjusting Angles. Call for Details.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:Chips:4D67 Toyota Master Chip (CHIP-TOY-4D67)
- ADAMS RITE B1923 3/4" Offset Reinforcing Pivot Zinc Plated (B1923)
- STRYBUC Bronze Aluminum Glazing Bead (65-497BZ)
- USA INDUSTRIALS Silicone O-Ring, Dash 247, PK2 (ZUSAS70FDA247)
- RICHELIEU 2Pack 3in 76 mm Full Mortise Butt Hinge 14 Radius, OilRubbed Bronze (2820ORBB)
- HARDWARE RESOURCES Dark Antique Copper Machined 3" Swaged Loose Pin Non-Mortise Hinge with 1 Slot (9805DACM)
- BLUM Cabinet Hinge Self Closing 95 Deg Thick Doors Inserta Straight (71T9590B123)
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4-1/2 Concealed Electric (BB1279-4.5X4.5-26D-1104)
- HARDWARE RESOURCES Antique Brass 3-1/2" Three Leaf Fixed Pin Swaged Non-Mortise Hinge (20251AB)
- ARCHITECTURAL CONTROL SYSTEMS Full Mortise Ball Bearing Standard Weight Steel Commercial Hinge 4-1/2 x 4-1/2 Concealed Electric (BB1279-4.5X4.5-10B-1182X4)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Dura-Close Self-Close Compact Hinge W/Out Dowels (8390)
- Cr Laurence Door Hinges