No Product Image Available

Cr Laurence

Matte Black Senior Prima 02 Series Glass-to-Glass Mount Hinge


product price: $358.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Advantages of CRL Senior and Junior Prima Hinges include the fact that they carry the majority of the weight on the bottom, and have the ability to be inset from the wall, enabling clearance for towel bars and other projections. The Glass-to-Fixed Transom Mount Pivot Hinge is used for doors having fixed transoms above them. When placed vertically, either style can be used in movable transom installations. These Pivot Hinges are self-centering, with four springs for maximum retention strength. The SRPPH01 Model is adaptable to our Deluxe Header System. Our SRPPH06 Model is only compatible with our EZ-Adjust Header System. It includes an adaptor used with our EZ-Adjust Header System. The Junior Prima Series is adaptable to our Junior Header Kit. SENIOR PRIMA: Using two hinges with 1/2'' 12 mm tempered safety glass, the hinge will hold up to 145 lbs. 66 kg with a maximum door width of 36'' 914 mm. JUNIOR PRIMA: Using two hinges with 1/4'' 6 mm tempered safety glass, the hinge will hold up to 62 lbs. 28 kg with a maximum door width of 28'' 711 mm. SPECIFICATIONS: Glass Thickness: Senior Prima 1/2'' 12 mm Tempered Safety Glass Junior Prima 1/4'' 6 mm Tempered Safety Glass Special Feature: Top and Bottom Mount allows more glass exposure. Can also save on glass fabrication costs when compared to use of Side Mount Glass-to-Glass Hinges requiring more cut-outs. Construction: Solid Brass Hinge Swings: Full Rotation Closing Type: Self-Centering when within 15 Deg of closed position. Cut-Out Required Includes: Gaskets, Screws, and Glass Fabrication Dimensions Senior and Junior Prima Hinges are patented Patent No. 5,297,313 Custom finishes are available on request. Contact the DK Hardware Sales Shower Door Department.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.