Shop All Bath Towel Bars and Hooks
Cr Laurence
Matte Black MT Series Combination 8-in Pull Handle 18-in Towel Bar
Mfr # MT8X18MBL
Zoro # G010090401
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # MT8X18MBL
- Zoro # G010090401
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
CRL MT Series Style Pull Handle/Towel Bar Combination Sets are for glass mounting on shower doors. Each set consists of one towel bar and one pull handle, along with decorative metal washers. Bars are round tubes with mitered corners.
SPECIFICATIONS:
Material: 3/4 19 mm Diameter Brass Tubing
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing:
6 Pull Handle = 6 152 mm
8 Pull Handle = 8 203 mm
18 Towel Bar = 18 457 mm
24 Towel Bar = 24 610 mm
AVAILABLE SIZES:
Cat. No. MT6X18 6 Pull/18 Towel Bar
Cat. No. MT6X24 6 Pull/24 Towel Bar
Cat. No. MT8X18 8 Pull/18 Towel Bar
Cat. No. MT8X24 8 Pull/24 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS ThreeHandle Bidet Faucet, Oil Rubbed Bronze (KB6325CML)
- AMERICAN FILTER CO 4 H, 4 PK (Puresource-Ultra-II-AFC-RF-F2-4-92689)
- ASCO 8210G002 120/60 110/50 Vac (8210G002)
- APOLLO BY TMG 3/4 in. Polypropylene Blue Twister Insert x FPT (ABTFA34)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- KOHLER Honesty 12" Towel Bar (26635-BN)
- SURE-LOC HARDWARE Sure-Loc Hardware Sedona Towel Ring, Flat Black (SD-TR1 FBL)
- DELTA Stryke Double Robe Hook Stainless (77638-SS)
- WINGITS Towel Bar, Chrome, Modern Elegance, 18In (WMETBPS18)
- Cr Laurence Bath Towel Bars and Hooks