Shop All Bath Towel Bars and Hooks
Cr Laurence
Matte Black -in SQ-in Series Combination 6-in Pull Handle 24-in Towel Bar
Mfr # SQ6X24MBL
Zoro # G710090367
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cr Laurence
- MFR # SQ6X24MBL
- Zoro # G710090367
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Description
CRL SQ Series Style Pull Handle/Towel Bar Combination Sets are for glass mounting on shower doors. Each set consists of one towel bar and one pull handle. Made of square tubing.
SPECIFICATIONS:
Material: 3/4 19 mm Brass Tubing
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing:
6 Pull Handle = 6 152 mm
8 Pull Handle = 8 203 mm
18 Towel Bar = 18 457 mm
24 Towel Bar = 24 610 mm
AVAILABLE SIZES:
Cat. No. SQ6X18 6 Pull/18 Towel Bar
Cat. No. SQ6X24 6 Pull/24 Towel Bar
Cat. No. SQ8X18 8 Pull/18 Towel Bar
Cat. No. SQ8X24 8 Pull/24 Towel Bar
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-BN)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120R)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- PARKER 3/8" CPI 316 SS Union (6-6 HBZ-SS)
- CR LAURENCE Satin Brass -in SQ-in Series 24-in Square Tubing Mitered Corner Single-Sided Towel Bar (SQ24SB)
- CR LAURENCE Brushed Bronze Designer Robe Hook (DRH1BBRZ)
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- MOEN Lounge 24" Towel Bar Brushed Nickel (DN7724BN)
- DECKO BAR TOWEL 18""DIAMOND CHR (38110)
- KOHLER Margaux Towel Ring (16254-SN)
- GINGER Single Robe Hook in Polished Nickel (4610/PN)
- Cr Laurence Bath Towel Bars and Hooks