Shop All Shower & Bathtub Parts
Cr Laurence
Matte Black Adjustable Wall Mount Glass Clamp
Mfr # ADJ037MBL
Zoro # G810029694
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # ADJ037MBL
- Zoro # G810029694
- Country of Origin United States
- Category Shower & Bathtub Parts
Description
CRL Adjustable Wall Mount Clamps mount directly to the wall, ceiling or floor to secure vertical fixed glass panels at any angle. Clearance between the glass and surface is 5/32 to 3/16 4 to 5 mm. Clear silicone can be used to provide a clean, water resistant seal.
Our Solid Brass Wall Mount and Glass-to-Glass Adjustable Glass Clamps are designed to secure glass panels in contemporary shower enclosures. They assist in maintaining the frameless appearance, and provide a clean-looking alternative when a wall is not at 90 to the fixed panel, or the glass-to-glass application is not a standard angle. This range of Glass Clamps can accommodate 5/16 to 1/2 8 to 12 mm glass. Custom finishes are available.
NOTE: You may contact the CRL Shower Door Technical Staff for location of hole drilled in glass, due to numerous possible angles.
SPECIFICATIONS:
Materials: Solid Brass
Glass Thickness Range: 5/16 to 1/2 8 to 12 mm
Hole Diameter Required: 7/8 22 mm Each Panel
Includes: Clear Gaskets and Mounting Screw
Extra Gaskets: Cat. No. UCG77 for use with 5/16 8 mm glass.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Blind Flange, Socket, 2 in Pipe Size (853-020)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- CR LAURENCE Satin Brass Square Shower Door Knob (SDK270SB)
- CR LAURENCE Matte Blk Frameless Shower Door Fixed Panel Wall-To-Glass Spprt Bar for 3/8-in to 1/2-in Thick Glass (SUP10MBL)
- CR LAURENCE Bristol Replacement Roller Brushed Stainless (BR1NR1BS)
- CR LAURENCE Polished Chrome Square Door Stop for 1/2-in Glass (DS12SQ1CH)
- CR LAURENCE Unlacquered Brass 180 Degree Glass-to-Glass Plymouth Series Hinge (PLY180ULBR)
- DELTA Universal Showering Components H2Okinetic In2ition 4-Setting Two-in-One Shower (58471-SS-PK)
- DELTA Dryden 3-Setting 2-Port Diverter Trim Chrome (T11851)
- Cr Laurence Shower & Bathtub Parts