Shop All Push & Pull Sets
Cr Laurence
Matte Black 6-in Victorian Style Back-to-Back Pull Handle
Mfr # V1C6X6MBL
Zoro # G110107672
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # V1C6X6MBL
- Zoro # G110107672
- Country of Origin United States
- Category Push & Pull Sets
Description
This CRL Victorian Style Handle will bring elegance and a unique look to a frameless shower door. The vertical sides of the Handle have a thick middle portion for solid gripping and strong feel, then taper to a thinner, sleeker look culminating in stylish and handsome knuckles. Metal washers provide the finishing touch, along with plastic washers to protect against glass-to-metal contact.
Our offering of quality Pull Handles has grown to over a dozen distinct models in numerous different finishes. There's a handle to complement the dcor of virtually any shower or wardrobe door, and each one is constructed of only the finest materials. Whether you choose a back-to-back or single-sided handle, you can rest assured that it will be easy-to-install, and will serve its purpose beautifully for many years. Custom designs and finishes are also available when you need something special.
SPECIFICATIONS:
Material: Solid Brass; 1-1/4 32 mm Diameter Washers
Glass Thickness Range: 1/4 to 1/2 6 to 12 mm
Hole Diameter Required: 1/2 12 mm
Center-to-Center Hole Spacing: 6 152 mm; 8 203 mm
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 1 1/2x0.042 In, PK5 (1NCE5)
- ILCO YM64 Yamaha Motorcycle Key Blank (ILCO-YM64)
- OSBORNE WOOD PRODUCTS 36 x 24 x 3/8 Basket Weave Door Panel Small Weave in Rubberwood (891917RW)
- CCL Cam, Straight For Material Thickness 1 1/8 in (S225)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- FALCON Bushing BUSH102 (BUSH.102)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- L E JOHNSON 48" By Dr Hdw Set (1166G482)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- Cr Laurence Push & Pull Sets