Shop All Handrail Caps
Cr Laurence
Matte Black 11 Gauge Stabilizing End Cap for 1-in x 1-5/16-in Cap Rail
Mfr # GRL10SECMBL
Zoro # G909995091
product price: $83.55
/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # GRL10SECMBL
- Zoro # G909995091
- Country of Origin United States
- Category Handrail Caps
Description
CRL Stabilizing End Caps easily slip into our 11 Gauge Cap Railing. Use Cat. No. 32629 Metal Contact Cement to achieve a secure and permanent bond. Includes: 1/4 6 mm x 2 51 mm Lag Screw with 1/4 6 mm nylon spacer.
Contact DK Hardware Sales for more information.
Product Warning:
Complete instructions are packaged with each Stabilizing End Cap.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.Stainless Steel Advisory: Although Stainless Steel is resistant to corrosion, it is not rust or stain proof. CRL recommends periodic maintenance to help maintain its factory finish. For more information, view the Stainless Steel Disclaimer found in the Technical References section below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- PHIFER Bright Bronze Insect Screening, 72 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3033419)
- LUCKY LINE Key Tag, Black, Blue, Green, Purple, Red, Yellow, 50 PK (16950)
- COMMAND Hook, Medium, Clear, PK50 (17091CLRCABP)
- CAPITOL CITY LUMBER 6x6 Cdr Newport Post Cap (72836)
- UFPI DECKORATORS Maine Ornamental Post Cap, 4 in L, 4 in W, Cedar Wood (72217)
- UNIVERSAL FOREST Ufp Post Cap, 6 In L, 6 In W, Wood (105701)
- LAVI INDUSTRIES Lavi Industries, Radius Wall Return, for 1.5" Tubing, Polished Stainless Steel (40-608/1H)
- LAVI INDUSTRIES Radius Wall Return, SS, 2-3/4" H, 3" L (49-608/1H16)
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Wood (106086)
- PYLEX Steel Base 44 Black (13048)
- Cr Laurence Molding & Millwork