Shop All Door Closers
Cr Laurence
Assa Abloy Dark Bronze Automatic Swing Door Operator
Mfr # SW60DU
Zoro # G109986073
product price: $4,196.99
/ea
Free Shipping & Returns
$4,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # SW60DU
- Zoro # G109986073
- Country of Origin United States
- Category Door Closers
Description
Meet the newest innovation in door operator technology, bridging the gap between manual and automatic doors. The ASSA ABLOY SW60 combines touchfree solutions, smart access controls and command responsiveness with sleek appeal, slim design and the ability to convert virtually any interior door into a germ-free entrance.The SW60 features a low profile automatic door operator with impressive features such as free swing, push & go and ratchet function. The operator can be integrated with electric strikes, door mounted presence sensors approach side only or touchless activation units.The ASSA ABLOY SW60s sleek design is perfect for applications where there is little overhead space or where aesthetics is of utmost importance. Recommended for indoor applications for single doors such as restrooms, offices, senior care or public buildings.Operator Features and Performance: Operator: electro-mechanical, non-handed operator ANSI Compliance: Low energy ANSI A156.19 Door Weight: up to 200 pounds per operator Door Size: up to 48 in. Manual Push Force: adjustable from 5 lbf - 15 lbf Hold Open Time: adjustable from 2 seconds to 6 hours Ratchet Function Electric strike integration no external relays required Low voltage operator that is powered via an external 24vdc power supply.Aesthetics: Aesthetically pleasing, low profile appearance: 1-7/8 in. high by 2-3/8 in. deep 39 1/2 in. header Finishes: Clear Anodized or Dark Bronze Blends in with door frames Can fit in spaces where overhead space is limitedMost shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crash Chain, 25-1/2 In L, Silver (1XMK7)
- SCHLAGE SCHLAGE: 12€˜633 5" Deadbolt Backset (SC-12-633)
- ZORO APPROVED SUPPLIER Compression Spring, O= .850, L= 1.25, W= .050 (G009969459)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LCN 1461-HD AL Surface Closers (1461-HD 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5831 x 690)
- INOX Door Closer Grade 1 Hvy Duty Parallel Mount Cush Arm Full Cvr Alum (DC9016CUSH-AL)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- HAMPTON PRODUCTS-WRIGHT BLK HD DR Closer (V2012BL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL FC)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-CUSH LH DKBRZ)
- Cr Laurence Door Closers & Accessories