Shop All Door Closers
Cr Laurence
Assa Abloy Clear Anodized Automatic Swing Door Operator
Mfr # SW60A
Zoro # G110031588
product price: $4,576.99
/ea
Free Shipping & Returns
$4,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # SW60A
- Zoro # G110031588
- Country of Origin United States
- Category Door Closers
Description
Meet the newest innovation in door operator technology, bridging the gap between manual and automatic doors. The ASSA ABLOY SW60 combines touchfree solutions, smart access controls and command responsiveness with sleek appeal, slim design and the ability to convert virtually any interior door into a germ-free entrance.The SW60 features a low profile automatic door operator with impressive features such as free swing, push & go and ratchet function. The operator can be integrated with electric strikes, door mounted presence sensors approach side only or touchless activation units.The ASSA ABLOY SW60s sleek design is perfect for applications where there is little overhead space or where aesthetics is of utmost importance. Recommended for indoor applications for single doors such as restrooms, offices, senior care or public buildings.Operator Features and Performance: Operator: electro-mechanical, non-handed operator ANSI Compliance: Low energy ANSI A156.19 Door Weight: up to 200 pounds per operator Door Size: up to 48 Manual Push Force: adjustable from 5 lbf 15 lbf Hold Open Time: adjustable from 2 seconds to 6 hours Ratchet Function Electric strike integration no external relays required Low voltage operator that is powered via an external 24vdc power supply.Aesthetics: Aesthetically pleasing, low profile appearance: 1-7/8 high by 2-3/8 deep 39 1/2 header Finishes: clear anodized or bronze finish Blends in with door frames Can fit in spaces where overhead space is limited
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Deadbolt Cabinet Lock, Bright Chrome (5L7RD2625)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1-1/8-in 90 Degr Holder, 3-in Brush, 94-in. (BN91183-94)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 84 x 100', Charcoal, 20x30 Mesh, One Roll (3003866)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #4 (DC42)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC111R689BF)
- BRINKS COMMERCIAL Brinks Matte Black Steel Hydraulic Door Closer (BC4010)
- GLOBAL DOOR CONTROLS Commercial Door Closer with Standard Arm Bracket in Aluminum - Size 4 (TC2204-AL)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer Body (20101M01)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- Cr Laurence Door Closers