Shop All Window Balances
Cr Laurence
3/8-in 3540 Non-Tilt Spiral Balance With FS342 Clip Attached
Mfr # FR3542
Zoro # G309991945
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # FR3542
- Zoro # G309991945
- Country of Origin United States
- Category Window Balances
Description
This standard dutyCRL Tubular Spiral Window Balancefor non-tilt type windows will replace a metal or plastic tube balances with a sash load capacity of up to 25 pounds.
How to Order Tubular Spiral Window Balances with Factory Installed Clips:
1. Specify that the tube on the old balance is metal or plastic.
2. Measure the tube length from the end of the balance to the bottom of the colored nylon bushing only. Do not include the rod extension.
3. Check the color of the nylon bushing.
4. Verify that the rod extension protruding from the nylon bushing matches.
5. Choose required clip.
6. Match tube diameter, tube length, nylon bushing color and clip against the balance to be replaced. If all agree, then this is the correct balance.
Product Warning:
NOTE: This FR Series Balance is also available with End Clips FS340 Cat. No. FR3540 and FS343 Cat. No. FR3543.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KASTS)
- ZORO SELECT O-Ring, Buna N, Dash 240, 3-3/4, 4.012, PK25 (U38801.012.0375)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-BP-96)
- BALDWIN Estate Bright Chrome Door Catches (0425.260)
- CR LAURENCE 3/8-in 3020 Non-Tilt Spiral Balance With FS343 Clip Attached (FR3023)
- STRYBUC 16in Spiral Balance (75-S16R)
- STRYBUC 24in Channel Balance (62FC-24C-5)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5024R)
- WRS WRS 1-1/4" T-Lock with a White Puck for Inverted 716 Balance (05-129-03)
- STRYBUC 24in Red Spiral Balance (70-N24SR)
- WRS 20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-5 (01-30019-5)
- Cr Laurence Window Balances