Shop All Window Balances
Cr Laurence
3/8-in 2320 Non-Tilt Spiral Balance With FS343 Clip Attached
Mfr # FR2323
Zoro # G209991939
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # FR2323
- Zoro # G209991939
- Country of Origin United States
- Category Window Balances
Description
This standard duty CRL Tubular Spiral Window Balance for non-tilt type windows will replace a metal or plastic tube balances with a sash load capacity of up to 25 pounds.
How to Order Tubular Spiral Window Balances with Factory Installed Clips:
1. Specify that the tube on the old balance is metal or plastic.
2. Measure the tube length from the end of the balance to the bottom of the colored nylon bushing only. Do not include the rod extension.
3. Check the color of the nylon bushing.
4. Verify that the rod extension protruding from the nylon bushing matches.
5. Choose required clip.
6. Match tube diameter, tube length, nylon bushing color and clip against the balance to be replaced. If all agree, then this is the correct balance.
Product Warning:
NOTE: This FR Series Balance is also available with End Clips FS340 Cat. No. FR2320 and FS342 Cat. No. FR2322.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (001C-24AC)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, White, Single Pack (F 2584)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- EVERBILT Satin Nickel Solid Door Stop (28447)
- CR LAURENCE 3/8-in 3020 Non-Tilt Spiral Balance With FS343 Clip Attached (FR3023)
- STRYBUC 8LB Quick Tilt Balance Assy (96CQ-40LH)
- WRS 20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-4 (01-30019-4)
- STRYBUC 25in Tilt Tube Balance (85-25HD)
- WRS 17" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 16-2 (01-30016-2)
- STRYBUC 30in Yellow Spiral Balance (76-SMS30Y)
- PRIME-LINE Latch Tilt Wnd Wht Mortise (F 2734)
- Cr Laurence Window Balances