Shop All Window Balances
Cr Laurence
3/8-in 1820 Non-Tilt Spiral Balance With FS343 Clip Attached
Mfr # FR1823
Zoro # G109991930
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # FR1823
- Zoro # G109991930
- Country of Origin United States
- Category Window Balances
Description
This standard dutyCRL Tubular Spiral Window Balancefor non-tilt type windows will replace a metal or plastic tube balances with a sash load capacity of up to 25 pounds.
NOTE: This FR Series Balance is also available with End Clips FS340 Cat. No. FR1820 and FS342 Cat. No. FR1822.
How to Order Tubular Spiral Window Balances with Factory Installed Clips:
1. Specify that the tube on the old balance is metal or plastic.
2. Measure the tube length from the end of the balance to the bottom of the colored nylon bushing only. Do not include the rod extension.
3. Check the color of the nylon bushing.
4. Verify that the rod extension protruding from the nylon bushing matches.
5. Choose required clip.
6. Match tube diameter, tube length, nylon bushing color and clip against the balance to be replaced. If all agree, then this is the correct balance.
Product Warning:
NOTE: This FR Series Balance is also available with End Clips FS340 Cat. No. FR1820 and FS342 Cat. No. FR1822.
Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C04550390880S (C04550390880S)
- PRIME-LINE 1-1/8 in. Steel Ball Bearing Sliding Glass Door Roller Assembly Single Pack (D 1523)
- EBERHARD MANUFACTURING CO 3 Pt Dead Bolt Lock W/48" Rods (EMC 5659-X ZN 48)
- ANDOVA TILES Daazen 2 in. x 6 in. Glass Mosaic Wall Tile (Andova Tiles)
- CR LAURENCE 3/8-in 3020 Non-Tilt Spiral Balance With FS343 Clip Attached (FR3023)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-2 (01-30024-2)
- STRYBUC Balance Sash Stop (60-705)
- STRYBUC 26in Channel Balance (62FC-26B-5)
- WRS 34" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 33-4 (01-30033-4)
- STRYBUC Balance Top Bracket (60-508A)
- WRS 29" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 28-5 (01-30028-5)
- Cr Laurence Window Balances