Shop All Automotive Body Clips
Cr Laurence
2002 Toyota RAV4 Drive Type Rivet
Mfr # 23958
Zoro # G109579510
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cr Laurence
- MFR # 23958
- Zoro # G109579510
- Country of Origin United States
- Category Automotive Body Clips
Description
CRL Automotive Cowl Fasteners are OEM quality, and we stock the most complete line anywhere. CRL has a large selection of Reveal Molding Clips, Trim Fasteners, Door Handle Clips, Regulator Rollers, Guides and Rivets. CRL packages these items in small boxes to allow you to stock many of the most popular models. You can search by the location on your vehicle where the part comes from, by OEM number when available, by NAGS number, or by the year, make and model. Box quantity is 15.Most shipping weights are approximate and have not been verified. If the exact weight is needed in order to determine shipping costs, and shipping costs are required in order for you to complete your order, please request this prior to submitting your order by contacting CRL Customer Service. Product images shown are of the actual product or a close representation. Colors can vary depending on your computer's video card and on how your monitor's color is adjusted.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Sure-Grip Running Boards (27-6135)
- FLEETGUARD CC2638, 1GL RESTORE CLEANER (CC2638)
- UNIDEN CB Radio, PL259 Connector, 40 Channels, 4W (PC78LTX)
- ECCO Led Beacon Square, Reinforced Polypropylene (EB7185AAA-T13)
- DISCO Zinc Finish Door Trim Clips 22.50mm OA Height 13.50mm PK25 (13371PK)
- DORMAN Rivet-Screw In-Hole Diameter .250 In-Head Diameter 1 In-Length .900 In (961-055)
- BUYERS PRODUCTS 2 Inch Forged SAE Trailer King Pins With 1/2 Inch Bolster Plate - Bolt On (BKPT809B)
- AUVECO TOYOTA PUSH-TYPE RETAINER, 6PK (18873)
- MIDWEST FASTENER 13/64" x 0.7" Blue Plastic Flex Retainers 15PK (69181)
- DISCO Zinc Plated Fender Washer 1/2" Screw Size 2"OD PK25 (13105PK)
- DISCO Blk Nyln Panel Retainers 3/16" 4.8mm Hole 3/4" Hd OD PK50 (10402PK)
- Cr Laurence Automotive Body Clips