Shop All AC & Refrigeration Accessories
Cps
Refrigerant Recover, Recharge, Recycler
Mfr # AR2700TA
Zoro # G210707536
product price: $7,976.99
/ea
Free Shipping & Returns
$7,976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Material Steel
- Refrigerant Type R-12, R-134a, R-22, R-401A, R-402A, R-404A, R-407C, R-409A, R-502
- Hose Length 8 ft
- Tank Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cps
- MFR # AR2700TA
- Zoro # G210707536
- UPC # 750377116322
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Hose Length | 8 ft |
Overall Height | 42 in |
Overall Width | 22 in |
Overall Depth | 24 1/2 in |
Details
Voltage | 115 V AC |
Material | Steel |
Item | Refrigerant Recover, Recharge, and Recycler |
Refrigerant Type | R-12, R-134a, R-22, R-401A, R-402A, R-404A, R-407C, R-409A, R-502 |
Tank Capacity | 50 lb |
Features | Simple Operation for Oil Waste and Air Purge |
Operation | Automatic |
Display Type | LCD |
Maximum Operating Temperature | 120 Degrees F |
Maximum Flow Rate | 6 cfm |
Power Source | Electric |
Product Type | Refrigerant Recover, Recycle, Recharge Machine |
Description
AR2700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Kwik-Coupler (18C)
- WHITE-RODGERS 50A55-843 Universal Intergrated (50A55-843)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- JOHNSON CONTROLS Pressure Switch, Open at 15 (P100AC-2C)
- CPS Refrigerant Mntnce Retrofit Kit, ForL790B (LSXBMK)
- CPS Maintenance Kit (FX3030X1)
- SUPCO Condensate Drain Valve, Gray, PVC (JV1B)
- JB INDUSTRIES Vacuum Gauge, Digital, LCD (DV-41)
- HERCULES Propylene Glycol, Up to 250 Degrees F, Pink, 5 gal (35284)
- SPRAYON Coil and Fin Cleaner, Aerosol, 18 oz, White (SC0887000)
- DOW FROST Inhibited Propylene Glycol, 1 gal, Yellow (9992103)
- Cps AC & Refrigeration Accessories