Shop All AC & Refrigeration Accessories
Cps
Refrigerant Recover and Recycler, 50 lb
Mfr # FA1000
Zoro # G810040132
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$5,153.99
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Material Steel
- Refrigerant Type R-134a
- Tank Capacity 50 lb
- Overall Depth 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cps
- MFR # FA1000
- Zoro # G810040132
- UPC # 750377141157
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Overall Depth | 24 1/2 in |
Overall Width | 22 in |
Hose Length | 8 ft |
Overall Height | 42 in |
Details
Voltage | 115 V AC |
Material | Steel |
Item | Refrigerant Recover and Recycler |
Refrigerant Type | R-134a |
Tank Capacity | 50 lb |
Power Source | Electric |
Maximum Flow Rate | 6 cfm |
Operation | Automatic |
Standards | SAE J2788 and J2911 |
Features | A Highly Accurate Electronic Charge Scale, Separate Vacuum Pump for Faster Evacuations |
Description
Deluxe r134a
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 3-1/2 In. D (HDL00003)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 12 Ft 120V 72W (SRP126-12)
- MRCOOL Wall Brackets for 24K and 36K Condensers (MB440)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 6 ft. Length (FFSL1-6)
- CPS Maintenance Kit (FX3030X1)
- CPS Refrigerant Mntnce Retrofit Kit, ForL790B (LSXBMK)
- CPS PRODUCTS 3-in-1 R-12/R-134a Oil Side Can Tap (TLCT1234)
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- SPEEDCLEAN Coil Cleaning Wand, 3 lb., Aluminum (SC-CS-WAND)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- NU-CALGON HVAC Instant Patch Repair, 9" L x 6" W (4299-26)
- Cps AC & Refrigeration Accessories