Shop All Manifold Gauge Set Accessories
Cps
Manifold Gauge Set, 8 ft
Mfr # MAID8QDL
Zoro # G509439957
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hoses 3
- Features The MAID8QDL BlackMAX(R) Manifold Gauge Set from CPS Products Features a Black and Chrome Edition
- Includes Hanging Hook, Manual Couplers, Protective Gauge Boots, Tin Carrying Case
- Hose Length 8 ft
- Refrigerant Compatibility R-1234yf, R-134A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cps
- MFR # MAID8QDL
- Zoro # G509439957
- UPC # 750377116490
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Hose Length | 8 ft |
Details
Item | Manifold Gauge Set |
Number of Hoses | 3 |
Features | The MAID8QDL BlackMAX(R) Manifold Gauge Set from CPS Products Features a Black and Chrome Edition |
Includes | Hanging Hook, Manual Couplers, Protective Gauge Boots, Tin Carrying Case |
Refrigerant Compatibility | R-1234yf, R-134A |
Number of Valves | 2 |
Material | Anodized Aluminum (Body) |
Description
Manifold Gauge Set, Number of Valves 2, R-1234yf, R-134A, Number of Hoses 3, 8 ft, Anodized Aluminum (Body), The MAID8QDL BlackMAX(R) Manifold Gauge Set from CPS Products Features a Black and Chrome Edition, Includes Hanging Hook, Manual Couplers, Protective Gauge Boots, Tin Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 9Ds-1/2-M3 Bfp Atmospheric Vent (9DS-1/2-M3)
- PLASTIC SUPPLY Flange, 14 in Duct Dia, Type I PVC, 18" L, 3-3/4" H (PVCF14)
- BERKO MARLEY ENGINEERING PRODUCTS Limit Switch 325F Co Auto Reset (4520-0011-001)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 1", 4 Pack (FB20X20_4)
- CONBRACO INDUSTRIES Gauge 1/2"Brzwtrgage W/Out Rod/Glass (20-205-03)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (425-CB)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In, Yellow (CL6-60Y)
- ACCELERATOR Rapid Evacuation Kit, 2 Hoses, 48" L (VL-200)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-134A, R-404A (QC-G856)
- IMPERIAL Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg (17-C)
- UNIWELD Hose Set, Anti-Blowback, 5 ft. (EZ5HS)
- Cps Manifold Gauge Set Accessories