Shop All Hand Drum Pumps
Cpp
S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve
Mfr # DL2/75UF/2NPM/7
Zoro # G408589173
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Polypropylene
- Clamp Style 2" Valve with Male NPT Pipe Thread
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # DL2/75UF/2NPM/7
- Zoro # G408589173
- UPC # 707022368742
- Country of Origin United Kingdom
- Category Hand Drum Pumps
Details
Wetted Materials | Polypropylene |
Clamp Style | 2" Valve with Male NPT Pipe Thread |
Item | IBC Valves |
Color | Black |
Description
S75 x 6 female Buttress to 2 male NPT pipe thread IBC valve for use with Schuetz and Clawson. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR MASTER 20 In. Replacement Pump Hose (55011)
- ARO Porting Gasket (96364)
- CAMPBELL Abs Well Seal, 6 In (PS6X1)
- CAMPBELL Abs Well Seal, 4 In (PS4X1)
- CPP 2 Female NPT Pipe Thread x 2 Hose Barb (HFM/20T/027)
- CPP 2 Female Camlock Dust Cap (CFH/20C/027)
- CPP S75x6 Female Buttress x 2 Male BSP Pipe Thread (HMFB/225U/027)
- CPP S60x6 Female Buttress x 2 Hose Barb (HFUD/20T/027)
- CPP S60x6 Female Buttress x 1 Hose Barb (HFUD/21T/027)
- CPP 2 Female Part C Camlock 2 Hose Barb (CFC/20T/027)
- ZEELINE Polyphenylene Rotary Pump 1 Gallon Per 16 Revolutions (ZE1014R)
- Cpp Hand Drum Pumps