Shop All Drum Accessories
Cpp
S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE
Mfr # B700353
Zoro # G608653544
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Features 15, 30 or 55 Gallon Drums
- Assembly Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # B700353
- Zoro # G608653544
- UPC # 707022368759
- Country of Origin China
- Category Drum Accessories
Details
Item | Drum Bung Adapters |
Seal Material | Polypropylene |
Features | 15, 30 or 55 Gallon Drums |
Assembly | Not Required |
Color | Black |
Description
S70 x 6 European male Buttress to 2 female BSP pipe thread for installing pumps on plastic drums. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/2 in H, 23 3/4 in L, Green (AF2416-6 Green)
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- CPP S100x8 Female Buttress x 2 Male NPT Pipe Thread, HMFM/32U/027 (B700407)
- CPP S60x6 Female Buttress x 1 Male BSP Pipe Thread Adapter, HMFB/10UD/027 (B700436)
- CPP S64 x 5 American Male Buttress to 2in Female BSP Pipe Thread, LDPE (B700364)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- BASCO ENVIROWEDGE Drum Wedge 12" L x 9.625" W x 5.625" H (DRM299)
- Cpp Drum Accessories