Shop All Drum Accessories
Cpp
S60x6 Female Buttress x 1 Male BSP Pipe Thread Adapter, HMFB/10UD/027
Mfr # B700436
Zoro # G308653516
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Color Black
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # B700436
- Zoro # G308653516
- UPC # 707022369008
- Country of Origin China
- Category Drum Accessories
Details
Item | S60x6 (2") Male Buttress Adapters |
Seal Material | Polypropylene |
Color | Black |
Assembly | Not Required |
Description
Reducer from male buttress valve to 1 male BSP pipe thread for 1 pipe. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (2502M-BLP-42-1795)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS245YL)
- KNAPE & VOGT Bracket Shelf Steel 12In Brass (180 BR 12)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- CPP S100x8 Female Buttress x 3 Part A Camlock Adapter, CMA/30U/027 (B700414)
- CPP 6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027 (B910839)
- CPP S100x8 Female Buttress x 2 Male NPT Pipe Thread, HMFM/32U/027 (B700407)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- VESTIL Blue Tilting Drum Ring, 55 gal. (TDR-55)
- Cpp Drums & Accessories