Shop All Drum Accessories
Cpp
S60x6 Female Buttress C/W x 1 Part A Camlock Adapter, CMA/10UD/027
Mfr # B700429
Zoro # G008653519
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Assembly Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # B700429
- Zoro # G008653519
- UPC # 707022368971
- Country of Origin China
- Category Drum Accessories
Details
Item | S60x6 (2") Male Buttress Adapters |
Seal Material | Polypropylene |
Assembly | Not Required |
Color | Black |
Description
Reducer from male buttress valve to 1 male Camlock Part 'A' to connect 1 Camlock Coupler. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Shop Desk, 23 x 51 x 20 In, Gray (FED-2023-95)
- METRO Wire Shelf 14"x36", Chrome Plated (1436NC)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-209BL)
- JAMCO Fixed Work Table, Steel, 24" W, 24" D (WS224GP)
- CPP 6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027 (B910839)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- CPP S100x8 Female Buttress x 3 Part A Camlock Adapter, CMA/30U/027 (B700414)
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- CPP S60x6 Female Buttress x 1 Male BSP Pipe Thread Adapter, HMFB/10UD/027 (B700436)
- VESTIL Cutter, Double Ended, 5.5" (CUT-D-1)
- Cpp Drum Accessories