Shop All Drum Accessories
Cpp
S100x8 Female Buttress x 3 Part A Camlock Adapter, CMA/30U/027
Mfr # B700414
Zoro # G908653541
original price:
$18.49
5% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Assembly Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # B700414
- Zoro # G908653541
- UPC # 707022368940
- Country of Origin China
- Category Drum Accessories
Details
Item | S100x8 (3") Buttress Adapter |
Seal Material | Polypropylene |
Assembly | Not Required |
Color | Black |
Description
Reducer from large male buttress valve to 3 male Camlock Part 'A' to connect 3 hose. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Z-Rack Orange Base, with Add-On Bar (RZK8RNGDH)
- ECONOCO Pipeline Gloss White Freestanding Merchandiser (PSFS96WH)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Green (QUS260GN)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- CPP S60x6 Female Buttress x 2 Female NPSM Pipe Thread Adapter, HFFM/20UD/027 (B700359)
- CPP S100x8 Female Buttress x 2 Male NPT Pipe Thread, HMFM/32U/027 (B700407)
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- CPP S64 x 5 American Male Buttress to 2in Female BSP Pipe Thread, LDPE (B700364)
- CPP S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE (B700353)
- CPP 2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027 (B700379)
- VESTIL Drumgrabber, 24 x 31 x 8 (DGS-A-PSD)
- Cpp Drum Accessories