Shop All Drum Accessories
Cpp
S100x8 Female Buttress x 2 Male NPT Pipe Thread, HMFM/32U/027
Mfr # B700407
Zoro # G508653514
original price:
$37.19
5% off
new price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Assembly Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # B700407
- Zoro # G508653514
- UPC # 707022340007
- Country of Origin China
- Category Drum Accessories
Details
Item | S100x8 (3") Buttress Adapter |
Seal Material | Polypropylene |
Assembly | Not Required |
Color | Black |
Description
Reducer from large male buttress valve to 2 male NPS pipe thread for 2 pipework. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- 80/20 Nylon T-Slot Nuts, PK50 (3346)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 120 in H, 111 in W, 42 in D (184212043108DA)
- ECONOCO Hook Waterfall 16"L, Chrome, Silver, 24PK (RW/5H)
- CPP 2 Male NPS Threaded Dual Action Vent With 2Psi Spring, (HMVMN/20MM/027)
- CPP S60x6 Female Buttress C/W x 1 Part A Camlock Adapter, CMA/10UD/027 (B700429)
- CPP S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE (B700353)
- CPP S64 x 5 American Male Buttress to 2in Female BSP Pipe Thread, LDPE (B700364)
- CPP 6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027 (B910839)
- CPP S60x6 Female Buttress x 1 Male BSP Pipe Thread Adapter, HMFB/10UD/027 (B700436)
- ZORO SELECT Drum Faucet, Manual Close, 2 In NPT (JDFT)
- Cpp Drum Accessories