Shop All Hand Drum Pumps
Cpp
2 Female Part C Camlock 2 Hose Barb
Mfr # CFC/20T/027
Zoro # G408589180
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wetted Materials Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # CFC/20T/027
- Zoro # G408589180
- UPC # 707022368872
- Country of Origin United Kingdom
- Category Hand Drum Pumps
Details
Wetted Materials | Polypropylene |
Color | Black |
Item | 2" Camlock Male with 2" BSP Thread |
Description
Adapter from 2 male Camlock Part A to 2 Hose barb. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 1100GPH Standard Bilge Pump - 12V (27DA)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27014 White Cream Hard 4 Oz (USC-27014)
- DANNER Air Stone, 4" long. Fits Standard 3/16" Airline Tubing (14640)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 2 HP, Max. Head 52 ft. (2BF82034)
- CPP 2 Female NPT Pipe Thread x 1 Hose Barb (HFM/21T/027)
- CPP S60x6 Female Buttress x 1 Hose Barb (HFUD/21T/027)
- CPP S60x6 Female Buttress x 2 Hose Barb (HFUD/20T/027)
- CPP 2 Female NPT Pipe Thread x 2 Hose Barb (HFM/20T/027)
- CPP 2 Female Camlock Dust Cap (CFH/20C/027)
- CPP S75x6 Female Buttress x 2 Male NPT Pipe Thread IBC Valve (DL2/75UF/2NPM/7)
- ACTION PUMP Action Pump Piston Pump 6008 for Detergents, Waxes, Water Solubles (6008)
- Cpp Hand Drum Pumps