Shop All Camlock Fittings
Cpp
2 Female Part B Camlock x 2 Male NPT Pipe Thread, CFB/20N/027
Mfr # B700422
Zoro # G608591525
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cpp
- MFR # B700422
- Zoro # G608591525
- UPC # 707022368964
- Country of Origin China
- Category Camlock Fittings
Details
Item | Part B Camlock |
Body Material | Polypropylene |
Description
Adapter from 2 male Camlock Part A to 2 male NPT pipe thread. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PMC2004)
- LASCO FITTINGS Bushing, 2 x 3/4 in, Schedule 40, White (437248BC)
- ZORO SELECT 1-1/2" Male NPT Malleable Iron Square Head Plug Class 150 (5P547)
- ZORO SELECT 2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNI17)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2SG)
- DIXON EZ Boss-Lock Type-C Cam & Groove Coupler, 2 in Nominal, Female Coupler x Hose Shank End Style, Dome (RC200EZCR)
- DIXON 4 in 90 MALE ADAPTER X FEM COUPLER (400DA-90AL)
- APG 1" 316 Stainless Steel Part A (3E10ASS)
- BANJO 1" Male Adapter Dust Plug (100125PL)
- APG 3" Aluminum Part DC (330DCALBH)
- DIXON Spool Adapter, 6 x 6 In, 75 psi, Aluminum (600-AA-AL)
- Cpp Camlock Fittings