Shop All Drum Accessories
Cpp
2 Female NPT Pipe Thread x S60x6 Male Buttress Thread Adapter, HMFU/20M/027
Mfr # B700379
Zoro # G208653517
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Features 2" Male NPT Pipe Thread Adapters
- Assembly Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cpp
- MFR # B700379
- Zoro # G208653517
- UPC # 707022368865
- Country of Origin China
- Category Drum Accessories
Details
Item | NPT Pipe Thread Adapters |
Seal Material | Polypropylene |
Features | 2" Male NPT Pipe Thread Adapters |
Assembly | Not Required |
Color | Black |
Description
Reducer from 2 male NPT pipe thread valve to S60 x 6 male Buttress thread for 2 pipe. Manufactured from FDA food grade materials in a strong glass coupled Polypropylene under an ISO 9000 Quality Management system. Each adapter is bagged and labeled for cleanliness and ease of identification. The CPP glass coupled Polypropylene material is rated to 150psi and suitable for most chemicals carried in IBC Totes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Corner, 3 Way - Gray (9150)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- AKRO-MILS Red Plastic Lid (35241RED)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 17 in L, Black (30778BLACK)
- CPP S100x8 Female Buttress x S60x6 2 Male Buttress Thread, HMFU/32U/027 (B700438)
- CPP S100x8 Female Buttress x 2 Female NPT Pipe Thread, HFFM/32U/027 (B700415)
- CPP S60x6 Female Buttress x 2 Female NPSM Pipe Thread Adapter, HFFM/20UD/027 (B700359)
- CPP S60x6 Female Buttress x 1 Male BSP Pipe Thread Adapter, HMFB/10UD/027 (B700436)
- CPP S70 x 6 European Male Buttress to 2 Female BSP Pipe Thread, LDPE (B700353)
- CPP 6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027 (B910839)
- FINISH THOMPSON. Finish Thompson 40 Drum Pump Kit, EconoPump Tube, Inconel Shaft, Splash-Proof 115V Motor, (DEFV006)
- Cpp Drum Accessories